PFTPP100 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 100 Pallet: 1200-
Pick Up: 44 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Constructed from PVC
- Fitting Size(s): 1-1/2 in
- End Connection Type: Flanged
- Length: 12 in
Specifications
- ANSI:
- ANSI 14 2010a
- ASTM:
- ASTM F-409 2017
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Connection Type:
- Flanged
- Diameter:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Length:
- 12 in
- Material:
- Plastic
- Material Type:
- Polypropylene
- Product Type:
- Tailpiece
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov