1-1/2 x 11-1/2 in. Brass Slip Joint Waste Arm
PFWAB Series 1-1/2 x 11-1/2 in. Brass Slip Joint Waste Arm
Frequently Purchased Together
Product Details
Product Details
- Constructed from 17 gauge brass
- Fitting Size(s): 1-1/2 in
- End Connection Type: Slip Joint
- Length: 11-1/2 in
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Slip-Joint
- Diameter:
- 1-1/2 in
- End Connection 1:
- Slip
- End Connection 2:
- Slip
- End Connections:
- Slip
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- IAPMO Listed:
- No
- Length:
- 11-1/2 in
- Material:
- Brass
- Product Type:
- Waste Arm
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov