1-1/2 x 15 in. Brass Direct Connect Waste Arm
PFWAB Series 1-1/2 x 15 in. Brass Direct Connect Waste Arm
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Constructed from 17 gauge brass
- Fitting Size(s): 1-1/2 in x 1-1/2 in
- End Connection Type: Direct Connect
- Length: 15 in
Specifications
- ASME:
- ASME A112.18.2-2015
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Connection Type:
- Direct Connect
- Diameter:
- 1-1/2 in
- End Connection 1:
- Lock Nut
- End Connection 2:
- Solvent Weld
- End Connections:
- Lock Nut x Solvent Weld
- Fitting Size 1:
- 1-1/2 in
- Fitting Size 2:
- 1-1/2 in
- Fitting Sizes:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- IAPMO Listed:
- No
- Length:
- 15 in
- Material:
- Brass
- Product Type:
- Waste Arm
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov