Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 450-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Rubber washing machine hose with straight ends
- Sold in pairs
- 10X10 2000 Denier polyester yarn
- Plated steel connections
- Adhesion between piles - 6lb/in. Minimum
- 0.321 in - 0.367 In inner Diameter
- 0.56 in - 0.622 in outer diameter
- Total wall 0.111 In - 0.143 In
- Made in USA
Documents
Specifications
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- FGHT
- End Connection 2:
- FGHT
- End Connections:
- FGHT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- Height:
- 10-1/2 in
- Length:
- 72 in
- Material:
- Rubber
- Material Type:
- EPDM
- Product Type:
- Hose