This product requires certification to purchase.

Brass Lift & Turn Drain in Chrome

You last purchased this on
 
PROFLO®

PFWO100 Series Brass Lift & Turn Drain in Chrome

  • Fast #
  • Part #PFWO101
  • Item #4274074
  • Manufacturer Part #PFWO101
4.5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

PFWO100 Series Brass Lift & Turn Drain in Chrome

  • Fast #
  • Part #PFWO101
  • Item #4274074
  • Manufacturer Part #PFWO101
4.5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 288
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Fits most tubs 14” to 16” high
  • 1-1/2” Brass tubing in 17 GA
  • Adjustable self-retaining rubber head gasket
  • Brass head tee and toe
  • Cast brass shoe plug
  • Lubricated cast brass plunger
  • Requires Certification

Specifications

Collection:
PFWO100 Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Threaded
Drain Body Material:
Brass
Fits Pipe Size:
1-1/2 in
Gauge (metal):
17 ga
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No