Brass Trip Lever Drain
PFWO200 Series Brass Trip Lever Drain
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- 17 gauge brass construction
- 2 hole faceplate
- Threaded shoe: 1-1/2"
- Fits most 14" - 16" high tubs
- Includes plastic and brass washers
- Color/Finish: Chrome
Specifications
- Collection:
- PFWO200 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-1/2 in
- Gauge (metal):
- 17 ga
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tub Depth:
- 16 in
- WaterSense Labeled:
- No