PFWO200 Series
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Brass construction
Documents
Specifications
- ASME:
- ASME A112.18.2-2015
- Collection:
- PFWO200 Series
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Connecting Pipe:
- Rigid
- Drain Body Material:
- Brass
- Gauge (metal):
- 17 ga
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Tub Depth:
- 16 in
- WaterSense Labeled:
- No