This product requires certification to purchase.

You last purchased this on
 
PROFLO®

PFWO200 Series

  • Fast #
  • Part #PFWO250
  • Item #4483310
  • Manufacturer Part #PFWO250
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

PFWO200 Series

  • Fast #
  • Part #PFWO250
  • Item #4483310
  • Manufacturer Part #PFWO250
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • Fits Pipe Size: 1-1/2"
  • Fits most 18" – 24" tubs
  • 17 gauge brass construction
  • Color/Finish: Chrome
  • Requires Certification

Specifications

Collection:
PFWO200 Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Drain Body Material:
Brass
Fits Pipe Size:
1-1/2 in
Gauge (metal):
17 ga
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Tub Depth:
24 in
WaterSense Labeled:
No