This product requires certification to purchase.

Brass Lift & Turn Drain in Chrome

You last purchased this on
 
PROFLO®

PFWO300 Series Brass Lift & Turn Drain in Chrome

  • Fast #
  • Part #PFWO304
  • Item #4055951
  • Manufacturer Part #PFWO304
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

PFWO300 Series Brass Lift & Turn Drain in Chrome

  • Fast #
  • Part #PFWO304
  • Item #4055951
  • Manufacturer Part #PFWO304
5 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 216
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 6 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1-1/2 in. Schedule 40 PVC fitting
  • All stoppers have 3/8 in. stems and all spuds have 1-1/2 in. threads
  • Allows complete interchangeability of drain units and colors
  • Easy to install; only requires a Phillips head screwdriver
  • IAPMO Listed
  • Caution Note: Do not use oil-based putty with plastic drains
  • Requires Certification

Specifications

ASME:
ASME A112.18.2
Collection:
PFWO300 Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Threaded
Drain Body Material:
Brass
Fits Pipe Size:
1-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No
Width:
2-3/4 in