Brass Push-Pull Drain in Chrome
PFWO300 Series Brass Push-Pull Drain in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Full plastic drain including SCH 40 piping
- 2 hole faceplate
- Threaded Shoe: 1-1/2"
- PVC body with brass drain spud
- Color/Finish: Chrome
Specifications
- Collection:
- PFWO300 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Threaded
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-1/2 in
- Material Type:
- PVC
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No