Brass Lift & Turn Drain in Chrome
PFWO320 Series Brass Lift & Turn Drain in Chrome
Frequently Purchased Together
Product Details
Product Details
- Plastic drain and overflow elbows
- Drain body constructed of brass
- Half kit that does not include pipe
- 1 1/2" threaded shoe
- One hole face plate
- Optional accessories: Test kit: PFTK
Specifications
- Collection:
- PFWO320 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Threaded
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Strainer Body:
- Brass
- WaterSense Labeled:
- No