This product requires certification to purchase.

Zinc Lift & Turn Drain in Chrome

You last purchased this on
 
PROFLO®

PFWO320 Series Zinc Lift & Turn Drain in Chrome

  • Fast #
  • Part #PFWO320
  • Item #2485854
  • Manufacturer Part #PFWO320
3.3 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

PFWO320 Series Zinc Lift & Turn Drain in Chrome

  • Fast #
  • Part #PFWO320
  • Item #2485854
  • Manufacturer Part #PFWO320
3.3 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Plastic drain and overflow elbows
  • Drain body constructed of zinc
  • Half kit that does not include pipe
  • 1 1/2" threaded shoe
  • One hole face plate
  • Optional accessories: Test kit: PFTK
  • Requires Certification

Specifications

Collection:
PFWO320 Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Connection Type:
Threaded
Drain Body Material:
Zinc
Fits Pipe Size:
1-1/2 in
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Strainer Body:
Brass
WaterSense Labeled:
No