Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 27 Pallet: 520-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Plastic drain and overflow elbows
- One hole face plate
- 1 1/2" threaded shoe
- Half kit that does not include pipe
- Optional accessories: Test kit: PFTK
Recommended Accessories
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Connection Type:
- Threaded
- Drain Body Material:
- Brass
- Fits Pipe Size:
- 1-1/2 in
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- WaterSense Labeled:
- No