This product requires certification to purchase.

Plastic Trip Lever Drain

You last purchased this on
 
PROFLO®

PFWO400 Series Plastic Trip Lever Drain

  • Fast #
  • Part #PFWO401
  • Item #2489980
  • Manufacturer Part #PFWO401
4.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

PFWO400 Series Plastic Trip Lever Drain

  • Fast #
  • Part #PFWO401
  • Item #2489980
  • Manufacturer Part #PFWO401
4.7 out of 5 Customer Rating

X Points
Color Finish Name: Chrome Plated Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 320
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 6 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Full plastic tubular drain
  • Includes TPR washer
  • Color/Finish: Chrome
  • Requires Certification

Specifications

Collection:
PFWO400 Series
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
Drain Body Material:
Plastic
Fits Pipe Size:
1-1/2 in
IAPMO Listed:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
WaterSense Labeled:
No