3-11/100 in. PVC and Brass Rough-in Kit
PFWO500 Series 3-11/100 in. PVC and Brass Rough-in Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 20 Pallet: 720-
Pick Up: 3 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Rough-in portion only
- Plastic drain and overflow elbows
- Threaded shoe: 1-1/2"
- PVC construction
- Required accessories: Drain kit: PFWO501
Specifications
- ASME:
- ASME A112.18.2 2015
- Collection:
- PFWO500 Series
- Diameter:
- 3-11/100 in
- Drain Component Type:
- Rough-in Kit
- Fits Pipe Size:
- 1-1/2 in
- IAPMO Listed:
- Yes
- Material:
- Brass, Plastic
- Material Type:
- PVC
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Trim Ring:
- No
- UL Listed:
- No