3/8 in. Zinc Stopper in Polished Chrome
PFWO900 Series 3/8 in. Zinc Stopper in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Solid brass construction
- Lift and turn drain stopper only
- 3/8 in. post connection
- Color/Finish: Chrome
Specifications
- Collection:
- PFWO900 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fits Pipe Size:
- 3/8 in
- Material:
- Brass, Zinc
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov