This product requires certification to purchase.

You last purchased this on
 
PROFLO®

  • Fast #
  • Part #PFWRU
  • Item #3519955
  • Manufacturer Part #11550
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

  • Fast #
  • Part #PFWRU
  • Item #3519955
  • Manufacturer Part #11550
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1944
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 24 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Features a 100% pure petroleum wax gasket
  • Designed to fit 2" urinal outlets
  • Requires Certification

Documents


Specifications

Extra Wax:
No
Hardware Included:
No
Material:
Petroleum Wax
Proposition 65:
WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
Size:
2 in
With Horn:
No