This product requires certification to purchase.

You last purchased this on
 
PROFLO®

  • Fast #
  • Part #PFWRWH
  • Item #3519956
  • Manufacturer Part #1077
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

  • Fast #
  • Part #PFWRWH
  • Item #3519956
  • Manufacturer Part #1077
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 24 Pallet: 1080
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 33 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Heavy Duty
  • Golden Wax Appearance
  • 150 - 160 Deg F Melting Point
  • 100% Pure petroleum wax gasket for setting any floor type closet bowl
  • Wax Bowl Ring fits all floor-type toilet bowls with 3 in or 4 in waste lines
  • Made with a plastic polyethylene flanged sleeve which extends the dis charge opening and provides a positive seal and proper
  • Requires Certification

Specifications

Extra Wax:
No
Hardware Included:
Yes
Material:
Petroleum Wax
Proposition 65:
WARNING: Cancer -www.P65Warnings.ca.gov
Size:
3 in - 4 in
With Horn:
Yes