Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 648-
Pick Up: 2 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Heavy Duty
- Golden Wax Appearance
- 150 - 160 Deg F Melting Point
- 100% Pure petroleum wax gasket for setting any floor type closet bowl
- Wax Bowl Ring fits all floor-type toilet bowls with 3 in or 4 in waste lines
- Made with a plastic polyethylene flanged horn which extends the discharge opening and provides a positive seal and proper bowl alignment
Specifications
- Extra Wax:
- No
- Hardware Included:
- Yes
- Material:
- Petroleum Wax
- Proposition 65:
- WARNING: Cancer and Reproductive Harm -www.P65Warnings.ca.gov
- Size:
- 3 in - 4 in
- With Horn:
- Yes