Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 24 Pallet: 648-
Pick Up: 48 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Features a 100% pure petroleum wax gasket
- Fits all floor-type toilet bowls with 3" or 4" waste lines
- Made with a plastic polyethylene flanged sleeve which extends the discharge opening and provides a positive seal and proper bowl alignment
Specifications
- Extra Wax:
- Yes
- Hardware Included:
- Yes
- Material:
- Petroleum Wax
- Proposition 65:
- WARNING: Cancer -www.P65Warnings.ca.gov
- Size:
- 3 in - 4 in
- With Horn:
- Yes