This product requires certification to purchase.

You last purchased this on
 
PROFLO®

  • Fast #
  • Part #PFWSC1127CP
  • Item #10076221
  • Manufacturer Part #PFWSC1127CP
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

  • Fast #
  • Part #PFWSC1127CP
  • Item #10076221
  • Manufacturer Part #PFWSC1127CP
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 180
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • Green


Specifications

ADA Compliant:
No
Application:
Residential
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Faucet Center Size:
4 in
Faucet Height:
4-3/4 in
Faucet Material:
Metal
Faucet Type:
Centerset
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.2 gpm
Handle Type:
Lever
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Height:
2-7/8 in
Spout Reach:
8-1/13 in
Spout Type:
Low Arc
Utility Faucet Type:
Laundry
WaterSense Labeled:
Yes