Two Handle Bar Faucet in Polished Chrome
Two Handle Bar Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Flow Rate: 1.2 gpm (WaterSense Certified)
- Faucet is constructed of brass ensuring a lifetime of durability
- Cartridge
- Faucet Height: 11 7/16 in
- Spout Height: 7 15/16 in
- Spout Reach: 5 1/16 in
- ADA Compliant
- cUPC Approved
- This product comes complete with installation, operating, care and maintenance instructions. This PROFLO faucet carries a limited lifetime warranty when installed in residential applications. The warranty is five years in commercial applications.
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Height:
- 11-7/16 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.2 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-1/8 in
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle
- Number of Holes:
- 3 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 7-15/16 in
- Spout Reach:
- 5-1/16 in
- Spout Type:
- High Arc
- WaterSense Labeled:
- Yes