3/8 Comp x 3/8 Comp x 12 in. Braided Stainless Steel Sink Flexible Water Connector
PFX146 3/8 Comp x 3/8 Comp x 12 in. Braided Stainless Steel Sink Flexible Water Connector
Frequently Purchased Together
Product Details
Product Details
- Double reinforced construction consists of a high strength stainless steel braid and reinforced PVC inner core
- Low lead brass alloy barb
- Nickel-plated brass alloy metal nut
- Nickel-plated brass alloy ferrule
- Santoprene rubber washer
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.6-2009
- CSA Certified:
- CSA B125.6-2009
- Collection:
- PFX146
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 12 in
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Outer Hose Material:
- Braided Stainless
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Water Supply Connector Type:
- Sink