1/4 x 60 in. Braided Stainless Ice Maker Flexible Water Connector
PFX146 1/4 x 60 in. Braided Stainless Ice Maker Flexible Water Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 50 Pallet: 2100-
Pick Up: 79 Available in Columbus, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Internal hose: Reinforced PVC
- Outer wire braid: 304 stainless steel
- Barb: Low lead brass alloy
- Metal nuts: Nickel-plated brass alloy
- Ferrule: Nickel-plated brass alloy
- Washer: EPDM rubber
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.6-2009
- CSA Certified:
- CSA B125.6-2009
- Collection:
- PFX146
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Diameter - Inside 1:
- 1/4 in
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 1/4 in
- Fitting Size 2:
- 1/4 in
- Fitting Sizes:
- 1/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Length:
- 60 in
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Outer Hose Material:
- Braided Stainless
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Water Supply Connector Type:
- Ice Maker