Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 27-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Butyl Diaphragm
- Polypropylene Liner
- Helium tested
- Brass air valve with o-ring seal
- Appliance quality paint for indoor or outdoor installation
- Welded steel NPT elbow connection
- Lead-Free
- Made in USA
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 372, ANSI 61
- CSA Certified:
- CSA 61-2018
- Capacity:
- 20 gal
- Connection Size:
- 1
- Diameter:
- 16 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Height:
- 29 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Steel
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov