This product requires certification to purchase.

1 in. PEX Ball Valve

You last purchased this on
 
PROFLO®

PFX462 Series 1 in. PEX Ball Valve

  • Fast #
  • Part #LIN280537
  • Item #4637486
  • Manufacturer Part #280537
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

PFX462 Series 1 in. PEX Ball Valve

  • Fast #
  • Part #LIN280537
  • Item #4637486
  • Manufacturer Part #280537
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
  • Pick Up: Not available
  • Shipping: Not available

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
ASTM:
ASTM F-1807
Collection:
PFX462 Series
End Connection 1:
Barbed
End Connection 2:
Barbed
End Connections:
Barbed
Handle Length (in):
4-11/64 in
Handle Material:
Steel
Handle Type:
Lever
Height:
1-31/32 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3-15/64 in
Material:
Brass
Maximum Temperature:
212
Minimum Temperature:
-4
NSF:
NSF 372
NSF Certified:
Yes
Pressure - High:
400
Pressure Class:
400#
Valve Body Style:
2 piece
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1 in
Valve Type:
Ball Valve