This product requires certification to purchase.

1/2 in. Brass Full Port F1960 400# Ball Valve

You last purchased this on
 
PROFLO®

PFX472 Series 1/2 in. Brass Full Port F1960 400# Ball Valve

  • Fast #
  • Part #PFX472WDD
  • Item #7945629
  • Manufacturer Part #PFX472WDD
3.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

PFX472 Series 1/2 in. Brass Full Port F1960 400# Ball Valve

  • Fast #
  • Part #PFX472WDD
  • Item #7945629
  • Manufacturer Part #PFX472WDD
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 100
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • 1/2 in. brass ball valve
  • End Connections: PEX
  • Maximum Temperature: 212 degrees (F)
  • Valve Pressure Class: 400#
  • Recommended Application: Water, oil, gas
  • NSF 61;NSF 372
  • 2 piece brass ball valve with drain
  • Full port design
  • Not for use at or below ground level
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 14, ANSI 372, ANSI 61, ANSI Z1157-2014e1, ANSI 14-2010a, ANSI 372-2016
ASTM:
ASTM F-1960
Clean Bagged:
No
Collection:
PFX472 Series
End Connection 1:
PEX
End Connection 2:
PEX
End Connections:
PEX x PEX
FM Approved:
No
Handle Material:
Steel
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
212
Minimum Temperature:
-4
NSF:
NSF 372
NSF Certified:
Yes
Pressure - Maximum:
400 psi
Pressure Class:
400#
Recommended Valve Application:
Gas, Oil, Water
Temperature Range:
-4 to 212 Deg F
UL Listed:
No
Valve Body Style:
2 piece
Valve Operator:
Lever Handle
Valve Port Opening:
Full Port
Valve Seat Material:
PTFE
Valve Size:
1/2 in
Valve Type:
Ball Valve