This product requires certification to purchase.

1 in. Compression Brass Coupling

You last purchased this on
 
PROFLO®

1 in. Compression Brass Coupling

  • Fast #
  • Part #PFXBCCGM
  • Item #4563074
  • Manufacturer Part #PFXBCCGM
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

1 in. Compression Brass Coupling

  • Fast #
  • Part #PFXBCCGM
  • Item #4563074
  • Manufacturer Part #PFXBCCGM
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 12 Case: 72
Discontinued
  • Pick Up: Not available
  • Shipping: Not available

All Sizes


Product Details

Product Details

  • Brass body and nuts with rubber gaskets
  • For cold water use only
  • For repairing galvanized or copper pipe
  • Pipe ends must be restrained
  • Not for use at or below ground level
  • Max Operating Pressure: 125 psi
  • Max Temperature: 120°F
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372-2016
End Connection 1:
Compression
End Connection 2:
Compression
End Connections:
Compression
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
Fitting Type:
Straight, Coupling
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
3 in
Material:
Brass
Maximum Temperature:
120
NSF:
NSF 372-2016
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov