This product requires certification to purchase.

You last purchased this on
 
PROFLO®

  • Fast #
  • Part #PFXC1887CP
  • Item #9882721
  • Manufacturer Part #PFXC1887CP
4.4 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

  • Fast #
  • Part #PFXC1887CP
  • Item #9882721
  • Manufacturer Part #PFXC1887CP
4.4 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 96
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Wall mount bridge kitchen faucet
  • Faucet body constructed from brass and features a stainless disc valves
  • Flow Rate: 1.8 GPM (WaterSense Certified)
  • Overall Installed Height: 12-3/4 in.
  • Spout Height: 6-5/8 in.
  • Spout Reach: 7-7/8 in.
  • Water Supply Connection: 1/2 in. NPT
  • ADA Compliant; cUPC Approved
  • This PROFLO faucet carries a limited lifetime warranty when installed in residential applications (5 years in commercial applications)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61-2016, ANSI 372-2022
ASME:
ASME A112.18.1-2018
Application:
Commercial, Residential
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Faucet Center Size:
8 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Height:
12-3/4 in
Faucet Material:
Metal
Faucet Mount:
Wall Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.8 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 61-2016, NSF 372-2022
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
2 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Scald Guard:
No
Spout Height:
6-5/8 in
Spout Reach:
7-7/8 in
Spout Swivel:
180°
Spout Type:
High Arc, Swivel
Trim Only:
No
UL Listed:
No
WaterSense Labeled:
No
Width:
15-1/8 in