This product requires certification to purchase.

Single Handle Kitchen Faucet in Polished Chrome with Matte Black Side Spray

You last purchased this on
 
PROFLO®

Single Handle Kitchen Faucet in Polished Chrome with Matte Black Side Spray

  • Fast #
  • Part #PFXC3117CP
  • Item #9807989
  • Manufacturer Part #PFXC3117CP
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Single Handle Kitchen Faucet in Polished Chrome with Matte Black Side Spray

  • Fast #
  • Part #PFXC3117CP
  • Item #9807989
  • Manufacturer Part #PFXC3117CP
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Widespread kitchen faucet
  • Faucet body constructed from brass and features a ceramic disc valve
  • Flow Rate: 1.5 GPM (WaterSense Certified)
  • Overall Installed Height: 7-7/16 in.
  • Spout Height: 6 in.
  • Spout Reach: 8 in.
  • Maximum Deck Thickness: 2-3/16 in.
  • Water Supply Connection: 1/2 in. NPSM
  • ADA Compliant; cUPC Approved
  • This PROFLO faucet carries a limited lifetime warranty when installed in residential applications (5 years in commercial applications)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2017, ANSI 61-2018
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
Yes
Faucet Connection Size:
1/2 in
Faucet Height:
7-7/16 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-3/16 in
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
4 Hole
Origin:
Global
Side Spray:
Yes
Spout Height:
6 in
Spout Reach:
8 in
Spout Swivel:
360°
Supply Lines Included:
No
UL Listed:
No