This product requires certification to purchase.

3/8 in. OD Tube Brass Compression Cap

You last purchased this on
 
PROFLO®

3/8 in. OD Tube Brass Compression Cap

  • Fast #
  • Part #PFXCCCN
  • Item #5050940
  • Manufacturer Part #B61CP6X
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

3/8 in. OD Tube Brass Compression Cap

  • Fast #
  • Part #PFXCCCN
  • Item #5050940
  • Manufacturer Part #B61CP6X
5 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 10 Case: 1000
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 7 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Designed to connect compression fittings for aluminum, copper and plastic tubing
  • Not recommended for steel tubing and not intended for use with gas of any kind
  • Max Temperature: 250°F
  • Max Pressure: 150 psi
  • ANSI 372
  • NSF 372
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 372
End Connection 1:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
3/8 in
Fitting Sizes:
3/8 in
Fitting Type:
Cap
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
Maximum Temperature:
250
NSF:
NSF 372
NSF Certified:
Yes
Origin:
Global
Pressure - Maximum:
150 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov