This product requires certification to purchase.

1 x 24 in. FIPS Stainless Steel Corrugated Flexible Water Heater Connector

You last purchased this on
 
PROFLO®

PFXCH Series 1 x 24 in. FIPS Stainless Steel Corrugated Flexible Water Heater Connector

  • Fast #
  • Part #PFXCHGT24
  • Item #4395897
  • Manufacturer Part #PFXCHGT24
3.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

PFXCH Series 1 x 24 in. FIPS Stainless Steel Corrugated Flexible Water Heater Connector

  • Fast #
  • Part #PFXCHGT24
  • Item #4395897
  • Manufacturer Part #PFXCHGT24
3.2 out of 5 Customer Rating

X Points
EACH

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 1104
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Stainless steel corrugated, kink resistant tubing
  • Max pressure: 125 psi
  • Max temperature: 180°F
  • Working temperature: 40°F - 160°F
  • Conforms to ASME A112.18.6
  • NSF 61 compliant
  • IAPMO listed
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 61
ASME:
ASME A112.18.6
ASTM:
ASTM A-240
CSA Certified:
CSA B125.6-17
Collection:
PFXCH Series
End Connection 1:
FIPT
End Connection 2:
FIPT
End Connections:
FIPT
Fitting Size 1:
1 in
Fitting Size 2:
1 in
Fitting Sizes:
1 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
24 in
Maximum Temperature:
180
NSF:
NSF 61
NSF Certified:
Yes
Pressure - Maximum:
125 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Water Supply Connector Type:
Water Heater