3/4 x 24 in. Stainless Steel Corrugated Flexible Water Heater Connector
PFXCH Series 3/4 x 24 in. Stainless Steel Corrugated Flexible Water Heater Connector
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25 Pallet: 2300-
Pick Up: 7 Available in Wichita, KS
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Stainless steel corrugated, kink resistant tubing
- Max Pressure: 125 psi
- Max temperature: 180°F
- Working temperature: 40°F - 160°F
- IAPMO listed
- Conforms to ASME A112.18.6
- NSF 61 compliant
- AB 1953 compliant
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 61
- ASME:
- ASME A112.18.6
- ASTM:
- ASTM A-240
- CSA Certified:
- CSA B125.6-17
- Collection:
- PFXCH Series
- End Connection 1:
- FIPT
- End Connection 2:
- FIPT
- End Connections:
- FIPT
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 24 in
- Maximum Temperature:
- 180
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Outer Hose Material:
- Braided Stainless
- Pressure - Maximum:
- 125 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Water Supply Connector Type:
- Water Heater