This product requires certification to purchase.

You last purchased this on
 
PROFLO®

PFXCP Series

  • Fast #
  • Part #PFXCPFDE9D
  • Item #4309654
  • Manufacturer Part #PFXCPFDE9D
4.8 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

PFXCP Series

  • Fast #
  • Part #PFXCPFDE9D
  • Item #4309654
  • Manufacturer Part #PFXCPFDE9D
4.8 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 20 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Unique molded CPVC with 300 series stainless steel design
  • Large hex nuts for easy installation
  • Lead-Free
  • Requires Certification

Specifications

ANSI:
ANSI 372
ASTM:
ASTM D-2846
Application:
Residential
Clean Bagged:
No
Collection:
PFXCP Series
Elbow Degree:
90 DD
End Connection 1:
Socket Weld
End Connection 2:
FPT
End Connections:
Socket Weld x FPT
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Elbow
IAPMO Listed:
Yes
Material:
Plastic, Stainless Steel
Material Type:
300, CPVC
NSF:
NSF 14, NSF 372, NSF 61
NSF Certified:
Yes
Pressure - High:
100
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No