This product requires certification to purchase.

You last purchased this on
 
PROFLO®

PFXCP Series

  • Fast #
  • Part #PFXCPFDE9DSS
  • Item #5051937
  • Manufacturer Part #PFXCPFDE9DSS
3.7 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

PFXCP Series

  • Fast #
  • Part #PFXCPFDE9DSS
  • Item #5051937
  • Manufacturer Part #PFXCPFDE9DSS
3.7 out of 5 Customer Rating

Package Quantity Info:

Each: 1 Inner Pack: 20 Case: 200
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

All Sizes


Frequently Purchased Together

Product Details

Product Details

  • Pressure rating 100 psi
  • Molded CPVC drop ear elbow adapter with 300 series stainless steel female adapter
  • Lead-Free
  • Requires Certification

Specifications

ANSI:
ANSI 372
ASTM:
ASTM D-2846
Application:
Residential
CSA Certified:
CSA B137.6
Clean Bagged:
No
Collection:
PFXCP Series
Elbow Degree:
90 DD
End Connection 1:
Socket Weld
End Connection 2:
FIPS
End Connections:
Socket Weld x FIPS
FM Approved:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/2 in
Fitting Sizes:
1/2 in
Fitting Type:
Straight, Elbow
IAPMO Listed:
No
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
180
NSF:
NSF-61, NSF-14
NSF Certified:
Yes
Pressure - Maximum:
100 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UL Listed:
No