3/8 OD Female x 3/8 x 3/8 in. OD Tube Brass Female Tee Adapter
3/8 OD Female x 3/8 x 3/8 in. OD Tube Brass Female Tee Adapter
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Converts 3/8" compression valve outlet to dual outlet
- Designed for use with aluminum, copper and plastic tubing
- Not intended for use with steel tubing or gas of any kind
- Tube should be square and free from burrs
- Max Temperature: 250°F
- Max Pressure: 200 psi
- NSF 372
- ANSI 372
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372
- Clean Bagged:
- Yes
- End Connection 1:
- Compression
- End Connection 2:
- Compression
- End Connection 3:
- Compression
- End Connections:
- Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Size 3:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Straight
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 250
- NSF:
- NSF 372
- NSF Certified:
- Yes
- Origin:
- Domestic
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov