3/4 in. FHT x 3/8 in. OD Tube Brass Dishwasher Elbow
3/4 in. FHT x 3/8 in. OD Tube Brass Dishwasher Elbow
Package Quantity Info:
Each: 1 Inner Pack: 25 Case: 100-
Pick Up: 44 Available in Wichita, KS
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Compression nut, sleeve and high-temp washer included
- Swivel hose thread nut simplifies fitting alignment to make the water connector installation quick and easy
- High-temperature resistant washer for a reliable, longer-lasting performance
- Max Temperature: 100°F
- Max Pressure: 75 psi
- ANSI 372
- NSF 372
-
Lead Law Compliant
Documents
Specifications
- Elbow Degree:
- 90 DD
- End Connection 1:
- FGHT
- End Connection 2:
- OD Tube
- End Connections:
- FGHT x OD Tube
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/4 in x 3/8 in
- Fitting Type:
- Reducing
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Brass
- Maximum Temperature:
- 100
- NSF Certified:
- Yes
- Origin:
- Global
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov