Brass FIPS x FGHT Yard Hydrant
PFXEM Series Brass FIPS x FGHT Yard Hydrant
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Lever control with variable flow
- Heavy-duty solid no lead brass hose adapter
- Pipe and rod are galvanized to prevent rust
- Head and lever can be padlocked when not in use to prevent unauthorized use
- Steel and molded rubber plunger made of self-lubricating material
- 1 in galvanized pipe
- Bury Freezeless Yard hydrant
- Frost proof yard hydrant
- Lead-Free
- Made in USA
Recommended Accessories
Specifications
- ASSE Standards:
- ASSE 1019-2011
- Collection:
- PFXEM Series
- Color Finish Name:
- Galvanized
- Depth:
- 24 in
- Depth of Trench:
- 2 ft
- End Connection 1:
- FIPS
- End Connection 2:
- FGHT
- End Connections:
- FIPS x FGHT
- Flow Rate:
- 36 gpm
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications
- Length:
- 51-1/2 in
- Material:
- Brass, Stainless Steel
- Pressure - Maximum:
- 100 psi
- Valve Operator:
- Lever Handle
- Valve Size:
- 3/4 in