Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 25-
Pick Up: 0 Available in Hilliard, OH - Available in 4 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Connection: 3/8" OD to 1" OD x 1/4" OD Comp
- Self-tapping brass valve
- Connects from water line to appliance
- Kit Includes: tubing, needle valve, saddle clamp, nuts, bolts, washers and inserts
-
Lead Law Compliant
Documents
Specifications
- ASME:
- ASME A112.18.1-2012
- CSA Certified:
- CSA B125.1-12
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Brass
- End Connection 1:
- OD Tube
- End Connection 2:
- OD Compression
- End Connections:
- OD Tube x OD Compression
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 15 ft
- Material:
- Copper
- NSF:
- NSF 372-2020, NSF 61-2019
- NSF Certified:
- Yes
- Product Type:
- Ice Maker Kit
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Valve Size:
- 1/4 in, 3/8 in, 1 in