This product requires certification to purchase.

You last purchased this on
 
PROFLO®

PFXPG Series

  • Fast #
  • Part #PFXPG100K
  • Item #4513751
  • Manufacturer Part #PFXPG100K
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

PFXPG Series

  • Fast #
  • Part #PFXPG100K
  • Item #4513751
  • Manufacturer Part #PFXPG100K
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 2 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Dual scale (psi/kPa)
  • Bourdon tube style
  • End Connection: 1/4" NPT brass lower mount
  • Max Pressure: 100 psi
  • Liquid filled: no
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B40.1
Application:
Air, Oil and Gas, Water
CE Approved:
No
Collection:
PFXPG Series
Depth:
1-1/8 in
Diameter:
2 in
End Connection 1:
NPT
End Connections:
NPT
FM Approved:
No
Fitting Size 1:
1/4 in
Fitting Sizes:
1/4 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass, Stainless Steel
Material Type:
300
Maximum Temperature:
158
NSF Certified:
No
Pressure - High:
100
Pressure - Low:
0
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Smart Home Enabled:
No
Temperature Range:
-4 to 140 Deg F
UL Listed:
No