Package Quantity Info:
Each: 1 Case: 5 Pallet: 6300-
Pick Up: 63 Available in Hilliard, OH
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Brass angle stop valve with lever (quarter-turn) handle
- 1/2 in. x 3/8 in. PEX x compression end connections
- CUPC approved
- Operating pressure 125 psi maximum
- Operating temperature 40 to 160° F
- ASME A112.18.1
- NSF 372
- Color/Finish: chrome
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 14-2010a, ANSI 372-2022, ANSI 61-2019
- ASME:
- ASME A112.18.1-2018
- CSA Certified:
- CSA B125.1-18, CSA 61-2019
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome Plated
- End Connection 1:
- F1960
- End Connection 2:
- OD Tube
- End Connections:
- F1960 x OD Tube
- Handle Type:
- Knob
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 14-2010a, NSF 372-2022, NSF 61-2019
- NSF Certified:
- Yes
- Pressure - High:
- 125
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Temperature Range:
- 40 to 160 Deg F
- UL Listed:
- No
- Valve Body Material:
- Brass
- Valve Body Style:
- Angle
- Valve Operator:
- Quarter Turn Handle
- Valve Size:
- 1/2 in x 3/8 in
- Valve Type:
- Angle Supply Stop Valve