This product requires certification to purchase.

You last purchased this on
 
PROFLO®

  • Fast #
  • Part #PFXQSPP32C
  • Item #7034704
  • Manufacturer Part #PFXQSPP32C
4.2 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

  • Fast #
  • Part #PFXQSPP32C
  • Item #7034704
  • Manufacturer Part #PFXQSPP32C
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: 80 Available in Hilliard, OH
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Brass straight stop valve with lever (quarter-turn) handle
  • 1/2 in. x 3/8 in. PEX x compression end connections
  • CUPC approved
  • Operating pressure 125 psi maximum
  • Operating temperature 40 to 160° F
  • ASME A112.18.1
  • NSF 372
  • Color/Finish: chrome
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI 14-2010a, ANSI 372-2022, ANSI 61-2019
ASME:
ASME A112.18.1-2018
CSA Certified:
CSA B125.1-18, CSA 61-2019
Color Finish Category:
Chromes
Color Finish Name:
Chrome Plated
End Connection 1:
F1960
End Connection 2:
OD Tube
End Connections:
F1960 x OD Tube
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 14-2010a, NSF 372-2022, NSF 61-2019
NSF Certified:
Yes
Pressure - High:
125
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Temperature Range:
40 to 160 Deg F
UL Listed:
No
Valve Body Material:
Brass
Valve Body Style:
Straight
Valve Operator:
Quarter Turn Handle
Valve Size:
1/2 in x 3/8 in
Valve Type:
Straight Supply Stop Valve