Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 100-
Pick Up: 5 Available in Hilliard, OH
-
Shipping: Not available
Frequently Purchased Together
Product Details
Product Details
- Pre-pressurized expansion tank
- Designed for potable
- Hot water systems
- Eliminates relief valve spills
- Controls pressure build-up
- Protects plumbing fixtures
- Extends water heater life
- Eliminates hot water waste
- Factory precharged to 40 psi
- Lead-Free
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI Z1088-2013
- Capacity:
- 2.1 gal
- Connection Size:
- 3/4
- Connection Type:
- MPT
- Diameter:
- 8 in
- FM Approved:
- No
- Height:
- 14-1/2 in
- IAPMO Listed:
- Yes
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- Maximum Temperature:
- 200
- NSF:
- NSF 61
- Pressure - High:
- 150
- Product Type:
- Expansion Tank
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- Weight:
- 5 lb