Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 80 Pallet: 2080-
Pick Up: 0 Available in Hilliard, OH - Available in 2 stores nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
Product Details
- Non-rising stem
- Aluminum hand wheel
- Lead free brass construction
- Solid wedge disc
- Full port
- ASSE 1010 2004
- NSF 372
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI 372-2020, ANSI 61-2019
- ASSE Standards:
- ASSE 1010-2004
- Application:
- Dishwashers, Faucets, Ice Makers
- End Connection 1:
- OD Compression
- End Connection 2:
- OD Compression
- End Connections:
- OD Compression
- Fitting Size 1:
- 3/8 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- IAPMO Listed:
- Yes
- Lead Law Compliant:
- Yes
- Material:
- Brass, Aluminum
- Maximum Temperature:
- 180
- NSF:
- NSF 372-2020, NSF 61-2019
- NSF Certified:
- Yes
- Pressure - Maximum:
- 350 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm WWW.p65warnings.ca.gov