This product requires certification to purchase.

1-Hook Robe Hook in Brushed Nickel

You last purchased this on
 
PROFLO®

Pixley 1-Hook Robe Hook in Brushed Nickel

  • Fast #
  • Part #PF1841ZBN
  • Item #8230211
  • Manufacturer Part #PF1841BN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Pixley 1-Hook Robe Hook in Brushed Nickel

  • Fast #
  • Part #PF1841ZBN
  • Item #8230211
  • Manufacturer Part #PF1841BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 12 Pallet: 888
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • All metal construction
  • Single hook design
  • Overall Dimensions: 2 in. (H) x 2 in. (W) x 2.5 in. (D)
  • Concealed screws for a streamlined aesthetic
  • Mounting hardware included
  • PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Pixley
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
IAPMO Listed:
No
Mount Type:
Wall
NSF Certified:
No
Number of Hooks:
1
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov