This product requires certification to purchase.

Round Closed Towel Ring in Brushed Nickel

You last purchased this on
 
PROFLO®

Pixley Round Closed Towel Ring in Brushed Nickel

Brand image
You last purchased this on
 
PROFLO®

Pixley Round Closed Towel Ring in Brushed Nickel

  • Fast #
  • Part #PF1851ZBN
  • Item #8230196
  • Manufacturer Part #PF1851BN
5 out of 5 Customer Rating

X Points
Color Finish Name: Brushed Nickel Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping

Frequently Purchased Together

Product Details

Product Details

  • All metal construction
  • Overall Dimensions: 5.8 in. (W) x 7 in. (H) x 2.4 in. (D)
  • Concealed screws for a streamlined aesthetic
  • Mounting hardware included
  • PROFLO bathroom accessories carry a limited lifetime warranty in residential applications
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Pixley
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
GSA Approved:
No
Hardware Included:
No
IAPMO Listed:
No
Mount Type:
Wall
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Ring Type:
Closed
Shape:
Round



Customers Also Bought
1–6 of 18 items
Part #PF1831ZBN
Item #8230227
3.1 out of 5 Customer Rating
Requires Certification
Part #PF1890CP
Item #8230248
3.4 out of 5 Customer Rating
Requires Certification
Part #PF1841ZBN
Item #8230211
5 out of 5 Customer Rating
Requires Certification
Part #PF8890CP
Item #7657830
3.3 out of 5 Customer Rating
Requires Certification
Part #PF2851CP
Item #4417401
3.8 out of 5 Customer Rating
Requires Certification
Part #PF2841CP
Item #4417417
4.5 out of 5 Customer Rating
Requires Certification
slide 1

You May Also Like
1–6 of 18 items
Part #PF1831ZBN
Item #8230227
3.1 out of 5 Customer Rating
Requires Certification
Part #PF1890CP
Item #8230248
3.4 out of 5 Customer Rating
Requires Certification
Part #PF1841ZBN
Item #8230211
5 out of 5 Customer Rating
Requires Certification
Part #PFWSC1850ZBN
Item #8230232
5 out of 5 Customer Rating
Requires Certification
Part #PF1820GCP
Item #8230194
3.4 out of 5 Customer Rating
Requires Certification
Part #PF03TRBN
Item #7265903
5 out of 5 Customer Rating
Requires Certification
slide 1

Call for Pricing
Call for Pricing
Call for Pricing
Call for Pricing