This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

You last purchased this on
 
PROFLO®

Pixley Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

Brand image
You last purchased this on
 
PROFLO®

Pixley Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PFWSC1850CP
  • Item #8230214
  • Manufacturer Part #PFWSC1850CP
5 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single hole bathroom sink faucet; optional-use escutcheon included for use with 4 in. configurations
  • Faucet body constructed from brass and features a ceramic disc valves
  • Flow rate: 1.2 gpm (WaterSense certified)
  • Overall installed height: 8-1/8 in
  • Spout height: 3-7/16 in
  • Spout reach: 4-7/8 in
  • Maximum deck thickness: 1-15/16 in
  • Water supply connection: 9/16 in. UNEF
  • Includes finish matched pop-up drain assembly
  • ADA compliant; cUPC approved
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2021
ASME:
ASME A112.18.1-2018
Application:
Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA 61-2021, CSA B125.1-18
Cartridge Type:
Ceramic Disc
Collection:
Pixley
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Drain Included:
No
Faucet Connection Size:
9/16 in
Faucet Height:
8-1/4 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.2 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-15/16 in
NSF:
NSF 372-2016, NSF 61-2021
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Spout Height:
3-7/16 in
Spout Reach:
4-7/8 in
Spout Type:
Fixed
Supply Lines Included:
No
Trim Only:
No
Vandal Resistant:
No
WaterSense Labeled:
Yes



Ferguson Loader Loading animation for Ferguson.com
Ferguson Loader Loading animation for Ferguson.com