This product requires certification to purchase.

Single Handle Multi Function Shower Faucet in Brushed Nickel (Trim Only)

You last purchased this on
 
PROFLO®

Pixley Single Handle Multi Function Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #PF1820GZBN
  • Item #8230208
  • Manufacturer Part #PF1820GBN
5 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Pixley Single Handle Multi Function Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #PF1820GZBN
  • Item #8230208
  • Manufacturer Part #PF1820GBN
5 out of 5 Customer Rating

X Points
Color Finish Name: PVD Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 128
Looking for compatible parts?

Frequently Purchased Together

Product Details

Product Details

  • Shower trim kit - includes: Pressure balanced valve trim, shower arm with flange, and multi-function shower head
  • Components constructed from brass, zinc, and ABS
  • Pressure balancing valve cartridges provide nearly constant temperature despite pressure fluctuations in either hot or cold supply lines
  • Multi-function shower head with 5 settings (full spray, massage, aerator, massage+full spray, aerator+full spray)
  • Valve not included; requires PF4001 series rough-in valve
  • ADA compliant
  • CUPC Approved
  • WaterSense certified
  • PROFLO shower faucets feature a limited lifetime warranty in residential applications
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18
Cartridge Type:
Single Control
Collection:
Pixley
Color Finish Category:
Nickel Tones
Color Finish Name:
PVD Brushed Nickel
Diameter:
4-5/16 in
Escutcheon Height:
7-5/16 in
Escutcheon Width:
7-5/16 in
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Mount:
Wall Mount
Handle Material:
Metal
Handle Type:
Lever
Number of Handles:
Single Handle
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Shower Arm Reach:
6-11/16 in
Showerhead Flow Rate:
1.8 gpm
Showerhead Function:
Multi
Spray Type:
Aerated, Full Spray, Full Spray w/ Massage, Massage
Trim Only:
Yes
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes