This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Polished Chrome

You last purchased this on
 
PROFLO®

Pixley Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #PFXC7512CP
  • Item #8230234
  • Manufacturer Part #PFXC7512CP
4.9 out of 5 Customer Rating
Brand image
You last purchased this on
 
PROFLO®

Pixley Single Handle Pull Down Kitchen Faucet in Polished Chrome

  • Fast #
  • Part #PFXC7512CP
  • Item #8230234
  • Manufacturer Part #PFXC7512CP
4.9 out of 5 Customer Rating

X Points
Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

Product Details

  • Single hole kitchen faucet with pulldown spray head
  • Faucet body constructed from brass and features a ceramic disc valve
  • Flow Rate: 1.8 GPM (WaterSense Certified)
  • Overall Installed Height: 15-13/16 in.
  • Spout Height: 8-1/4 in.
  • Spout Reach: 7-7/8 in.
  • Maximum Deck Thickness: 2-7/16 in.
  • Water Supply Connection: 9/16 in. UNEF
  • ADA Compliant; cUPC Approved
  • This PROFLO faucet carries a limited lifetime warranty when installed in residential applications (5 years in commercial applications)
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 372-2016, ANSI 61-2021
ASME:
ASME A112.18.1-2018
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1-18, CSA 61-2021
Collection:
Pixley
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Mount:
Deck Mount
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Proposition 65:
WARNING: Cancer and Reproductive Harm – www.P65Warnings.ca.gov
Side Spray:
No
Supply Lines Included:
No