Plaster Guard for PF4001 Tub and Shower Valve
This product has been replaced by
Manufacturer Part #ACF4001GRD2
Plaster Guard for PF4001 Tub and Shower Valve
Product Details
Product Details
- Description: Plaster Guard
Documents
Specifications
- Brand Model Compatibility:
- PF4001 Tub and Shower Valve
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Faucet Part Type:
- Plaster Guard
- GSA Approved:
- No
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Plastic
- NSF Certified:
- No
- WaterSense Labeled:
- No